Skip Content

ST
CRC

20 oz. Electrical Cleaner, 1 EA

  • Item # 45FG57
  • My Part #
  • Mfr. Model # 02115
  • Catalog Page # 2505
  • UNSPSC # 47131825
Electric Parts Cleaner, Net 18 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Lectra Force™ Electrical Cleaner is a nonconductive, noncorrosive, nonstaining degreaser that emits lower VOCs and has no flash or fire point.

View More

Technical Specs

  • Item Electrical Cleaner
  • Size 20 oz.
  • Net Weight 18 oz.
  • Container Type Aerosol Can
  • Fragrance Faint Ethereal
  • Contains HFC/DCE
  • Flash Point None
  • VOC Content 42.4 %
  • Standards NSF K2 Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.