ST
CRC

Electrical Cable Cleaner, 19 oz. Aerosol Can, Unscented Liquid, 1 EA

  • Item # 4YPJ4
  • My Part #
  • Mfr. Model # 02069
  • Catalog Page # 2446
  • UNSPSC # 47131821
Electrical Cable Cleaner, 19 oz. Aerosol Can, Unscented Liquid, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Industries Cable Clean® aggressively removes contaminants from the semiconductive core of high-voltage cables during splicing and termination. It helps prevent current leakage, excessive resistance, reduced performance, and arcing at splice and termination junctions. This electrical contact cleaner is HFC/COzol® based, nonflammable, noncorrosive, nonconductive, and nonstaining.

View More

Technical Specs

  • Item - Contact Cleaners Electrical Cable Cleaner
  • Nonflammable Yes
  • Standards RoHS Compliant
  • Dielectric Strength 39,000V
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 19 oz.
  • Chemical Series No Series
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Fragrance Unscented
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Flash Point 0 Degrees F
  • VOC Content 81.7%, 1042.5g/L
  • Contains Halogenated
  • Item Splice Cleaner
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, Mexico, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.