Skip Content

ST
CRC

12 oz. Precision Cleaner, 1 EA

  • Item # 1XFF1
  • My Part #
  • Mfr. Model # 03155
  • Catalog Page # 2446
  • UNSPSC # 47131825
Non-Flammable Precision Cleaner,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contact Cleaners
CRC® Industries
XT-2000™ Nonflammable
Nonconductive, noncorrosive, chemically stable cleaner removes dirt, light oils, and other contaminants from electronic equipment. Evaporates quickly with no residue. Safe on most plastics

View More

Technical Specs

  • Item Precision Cleaner
  • Size 12 oz.
  • Net Weight 12 oz.
  • Container Type Aerosol Can
  • Fragrance Mild
  • Contains VOC Compliant In California
  • Flash Point None
  • VOC Content 23.5%, 324.3g/L
  • Standards NSF(R) K2 Registered
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.