TP
CRATHCO

(1) 5 gal., (2) 2.4 gal. 3 Bowls Cold Beverage Dispenser, Black

  • Item # 12D157
  • My Part #
  • Mfr. Model # C-3D-16
  • Catalog Page # N/A
  • UNSPSC # 48101702
(1) 5 gal., (2) 2.4 gal. 3 Bowls Cold Beverage Dispenser, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Appliances and Equipment~Beverage Dispensers


$1,866.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Cold Beverage Dispenser
  • Type 3 Bowls
  • Capacity (1) 5 gal., (2) 2.4 gal.
  • Max. Cup Height 9-1/2"
  • Width 22"
  • Depth 19-1/2"
  • Height 26-1/2"
  • Voltage 120
  • Amps 15
  • Watts 980
  • Refrigerant Type R134a
  • Refrigerant Charge 6.7 oz.
  • Material Plastic
  • Color Black
  • Holds 1 x 5 gals & 2 x 2.5 gals
  • Includes Cup and Hand Actuate Handle
  • Standards UL, NSF, CUL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms