Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Printer Label: 4 in Label Wd, 6 in Label Ht, Red, 3 in Core Dia., 1,000 Labels per Roll, 4 PK

Item 
53WX23
Mfr. Model 
4060DC-P185U1Mr

Product Details

Catalog Page
N/A
Brand
CRANE CONSUMABLES
For Print Method
Thermal Transfer
Printer Compatibility
Industrial Label Printer
Label Width
4 in
Label Height
6 in
Label Color
Red
Core Dia.
3 in
Labels per Roll
1,000
Rolls per Case
4
UNSPSC
55121606
Country of Origin
USA (subject to change)
Product Description

These colored thermal transfer label rolls contain multiple labels that are stored on a roll core. Colored labels can be used for color-coding shipments, shipping locations, and products in a container. They can also be used to draw attention to shipping information.