Skip Content

NC
GRAINGER APPROVED

Thermal Transfer Thermal Transfer Label, White, 4"W x 3"

  • Item # 22D092
  • My Part #
  • Mfr. Model # 22D092
  • Catalog Page # 1405
  • UNSPSC # 55121609
Label,White,Thermal Transfer Paper,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermal transfer bar code labels support a broad range of bar code printing applications. Thermal transfer labels have a strong permanent adhesive and require a resin-enhanced wax ribbon (not included). Temperature range: -4° to 176°F. Minimum application temperature: 32°F.

Labels meet or exceed ANCI Grade B Standards.

View More

Technical Specs

  • Item Thermal Transfer Label
  • Printer Series Compatibility Wax/Resin Ribbon, Thermal Transfer Printers
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Shipping Label
  • Background Color White
  • Length 3"
  • Width 4"
  • Tape Format Die Cut - Tag
  • Legend Blank
  • Labels per Roll 2000
  • Color White
  • Label Type Thermal Transfer
  • For Use With Wax/Resin Ribbon, Thermal Transfer Printer
  • Adhesive Yes
  • Temp. Range -4 Degrees to 176 Degrees F, Min Application Temp: 32
  • Standards Meet and Surpass ANCI Grade C
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.