Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Label, White, Polyolefin, PK4

  • Item# 22D084
  • Mfr. Model# 4x6 AP-P
  • Catalog Page# N/A
  • UNSPSC# 55121612
Label,White,Polyolefin,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Roll Labels
  • Color White
  • Legend Blank
  • Material Polyolefin
  • Adhesive Yes
  • Width 4"
  • Height 6"
  • For Use With Wax/Resin Ribbon, Thermal Transfer Printer
  • Temp. Range -65 Degrees to 200 Degrees F, Min Application Temp: -10
  • Labels per Roll 1000
  • Standards Meet and Surpass ANCI Grade C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms