Skip Content

DG
CRAMER

Stone Polyurethane Intensive 24/7 Task Chair 15" Back Height, Arm Style: No Arm

  • Item # 22F021
  • My Part #
  • Mfr. Model # TPMH4-272-2
  • Catalog Page # N/A
  • Catalog Group # G6687
  • UNSPSC # 56101504
Intensive 24/7 Chair,Stone,24-34"Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ergonomic Task Chairs with Casters
Cramer
• Weight capacity: 350 lb. Molded seats with waterfall edge Meet ANSI/BIFMA standards Meet California Technical Bulletin 117 standards
Vinyl Seat Material models feature a carbon-steel frame with a die-cast aluminum base and comfortable, contoured 16-ga. steel seat with waterfall edge. Fully adjustable to support a range of seated postures, from forward-leaning to reclined. Urethane Seat Material models have contoured, molded seats with a waterfall edge and molded foam for outstanding comfort. Rhino Plus cushions have a thick, easy-to-clean, puncture-, tear-, and spill-resistant urethane skin. Steel inner structure stands up to harsh use throughout multiple shifts. Triton Plus chairs are built-to-last, with a 16-ga. carbon steel frame and die-cast aluminum base. Ideal for 24/7 intensive-use environments.

View More

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Task Chairs
  • Item Intensive 24/7 Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Gray
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 24" to 34"
  • Seat Color Stone
  • Weight Capacity 350 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 24"
  • Seat Height Max. 34-1/2"
  • Back Height 15"
  • Arm Style No Arm
  • Caster Type Multisurface
  • Overall Height 51-1/2"
  • Overall Width 19-1/2"
  • Overall Depth 19-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 19-1/2"
  • Back Width 17-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Stone
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward 3.5 Degrees
  • Back Tilt Forward -11 Degrees
  • Back Tilt Backward 10 Degrees
  • Base Style 5-Star
  • Base Material Aluminum
  • Base Color Natural
  • Features High Performance Rounded Footring
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Related Products