Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAMER

Steel Step Stool, 14-1/2" Overall Height, 500 lb. Load Capacity, Number of Steps 2

  • Item# 8DVP9
  • Mfr. Model# 1001-14
  • Catalog Page# N/A
  • Catalog Group# E7784
  • UNSPSC# 30191505
Steel Step Stool, 14-1/2" Overall Height, 500 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Step Stools

Technical Specs

  • Item Step Stool
  • Number of Steps 2
  • Overall Height 14-1/2"
  • Material Steel
  • Load Capacity 500 lb.
  • Top Step Height 14-1/2"
  • Bottom Width 16"
  • Upper Platform Dia. 11"
  • Color White
  • Finish Stainless Steel
  • Series Kik Step
  • Step Stool Product Group Round Office Stools
  • Ladder Actuation Spring-Loaded Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms