Skip Content

C3
CRAMER

Aluminum Rolling Step, 41-1/2" Overall Height, 300 lb. Load Capacity, Number of Steps: 4

  • Item # 9YCK2
  • My Part #
  • Mfr. Model # 1040-19
  • Catalog Page # N/A
  • Catalog Group # E7963
  • UNSPSC # 30191505
Aluminum Rolling Step, 41-1/2" Overall Height, 300 lb. Load Capacity, Number of Steps: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $478.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy Stop-Step™ ladder from Crammer® has smooth, retractable casters. Durable, comfortable, and versatile ladder can be pushed around easily with a hand or foot, so just climb aboard. Ideal for warehouses, storerooms, and industrial repair environments it features welded, high-tensile aluminum construction, weight-activated retractable casters, nonskid vinyl treads, and protective rubber bumpers.

View More

Technical Specs

  • Step Stool Product Group Rolling Step
  • Number of Steps 4
  • Overall Height 41-1/2"
  • Material Aluminum
  • Load Capacity 300 lb.
  • Top Step Height 36"
  • Top Step Depth 19"
  • Bottom Width 25"
  • Base Depth 33-3/4"
  • Color Beige
  • Finish Powder Coated Epoxy
  • Series Stop-Step (R)
  • Standards ANSI
  • Manufacturers Warranty Length 10 yr. Limited
  • Step Tread Antislip Vinyl
  • Net Weight 25.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.