Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CRAMER

Round Stool and 350 lb. Weight Capacity, Blue

  • Item # 9XZN9
  • My Part #
  • Mfr. Model # RS0H1-262-3
  • Catalog Page # N/A
  • Catalog Group # E7973
  • UNSPSC # 56112106
Round Stool and 350 lb. Weight Capacity, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 350 lb.
  • Seat Width 16"
  • Color Blue
  • Seat Material Urethane Skin
  • Base Material Nylon
  • Caster Type Glides
  • Standards ANSI/BIFMA X5.1-2002 / CA. TB117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms