Skip Content

DG
CRAMER

Round Stool and 350 lb. Weight Capacity, Blue

  • Item # 9XZ01
  • My Part #
  • Mfr. Model # RS0H1-262-1
  • Catalog Page # N/A
  • Catalog Group # E7960
  • UNSPSC # 56112106
Round Stool,No Backrest,32-3/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shop Stools

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 350 lb.
  • Seat Width 16"
  • Color Blue
  • Seat Material Urethane Skin
  • Base Material Nylon
  • Caster Type Carpet
  • Standards ANSI/BIFMA X5.1-2002 / CA. TB117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms