Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CRAMER

Round Stool and 350 lb. Weight Capacity, Blue

  • Item # 9XYX5
  • My Part #
  • Mfr. Model # RS0G1-262-2
  • Catalog Page # 1335
  • Catalog Group # E7970
  • UNSPSC # 56112106
Round Stool and 350 lb. Weight Capacity, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shop Stools

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 350 lb.
  • Seat Width 16"
  • Overall Height 29-1/2"
  • Color Blue
  • Seat Material Urethane Skin
  • Base Material Aluminum
  • Caster Type Dual Wheel
  • Standards ANSI/BIFMA X5.1-2002 / CA. TB117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms