Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CRAMER

Gray Vinyl Desk Chair 18" Back Height, Arm Style: Adjustable

  • Item # 4YCX6
  • My Part #
  • Mfr. Model # TMLD4-6CS-2B
  • Catalog Page # N/A
  • UNSPSC # 56101504
Gray Vinyl Desk Chair 18" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Gray
  • Back Material Family Vinyl
  • Seat Material Polyester
  • Back Material Vinyl
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Gray
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Back Height 18"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Overall Height 42"
  • Overall Width 31"
  • Overall Depth 30-1/2"
  • Seat Width 23"
  • Seat Depth 20"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Gray
  • Base Style 5-Star
  • Base Material Steel
  • Standards ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products