Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CRAMER

Black Nylon 24/7 Chair, 42" Overall Height

  • Item# 4YCW6
  • Mfr. Model# TRLD4-392-2B
  • Catalog Page# N/A
  • UNSPSC# 56101504
Black Nylon 24/7 Chair, 42" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 24/7 Chair
  • Overall Height 42"
  • Overall Width 31"
  • Overall Depth 30-1/2"
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Height 15"
  • Back Width 17-1/4"
  • Seat Color Black
  • Back Color Black
  • Seat Material Nylon
  • Frame Material Carbon Steel
  • Cushion Thickness 3"
  • Arm Style Adjustable
  • Weight Capacity 350 lb.
  • Features Adjustable Arms
  • Caster Type Hard Floor
  • Standards ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117
  • Includes Adjustable Arms
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms