Skip Content


Blue Vinyl Task Chair 15" Back Height, Arm Style: 2-Way Adjustable

  • Item # 21D012
  • My Part #
  • Mfr. Model # RPMH2-262-2B
  • Catalog Page # 1334
  • Catalog Group # G4193
  • UNSPSC # 56112106
Task Chair,Poly,Blue,23" to 33" Seat Ht close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ergonomic Task Chairs with Casters
• Weight capacity: 350 lb. Molded seats with waterfall edge Meet ANSI/BIFMA standards Meet California Technical Bulletin 117 standards
Vinyl Seat Material models feature a carbon-steel frame with a die-cast aluminum base and comfortable, contoured 16-ga. steel seat with waterfall edge. Fully adjustable to support a range of seated postures, from forward-leaning to reclined. Urethane Seat Material models have contoured, molded seats with a waterfall edge and molded foam for outstanding comfort. Rhino Plus cushions have a thick, easy-to-clean, puncture-, tear-, and spill-resistant urethane skin. Steel inner structure stands up to harsh use throughout multiple shifts. Triton Plus chairs are built-to-last, with a 16-ga. carbon steel frame and die-cast aluminum base. Ideal for 24/7 intensive-use environments.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Blue
  • Back Material Family Vinyl
  • Seat Material Polyurethane
  • Back Material Vinyl
  • Nominal Seat Height Range 23" to 33"
  • Seat Color Blue
  • Weight Capacity 350 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 23-3/4"
  • Seat Height Max. 33-1/4"
  • Back Height 15"
  • Arm Style 2-Way Adjustable
  • Caster Type Multisurface
  • Overall Height 50"
  • Overall Width 20"
  • Overall Depth 19-1/2"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Width 16-3/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Blue
  • Seat Tilt Backward 0 Degrees
  • Seat Tilt Forward 0 Degrees
  • Back Tilt Forward 0 Degrees
  • Back Tilt Backward 0 Degrees
  • Base Style 5-Star
  • Base Material Fiberglass Reinforced Nylon
  • Features High Performance Rounded Footring, Adjustable Arms with Height Range of 6 to 10" Above Seat and Inside Width Range of 19-1/2 to 23"
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products