Skip Content

TP
CRAMER

Blue Polyurethane Intensive 24/7 Task Chair 15" Back Height, Arm Style: 2-Way Adjustable

  • Item # 22F024
  • My Part #
  • Mfr. Model # TPMH4-262-2B
  • Catalog Page # N/A
  • Catalog Group # G6690
  • UNSPSC # 56101504
Intensive 24/7 Chair,Blue,24-34" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $810.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomic Task Chairs with Casters
Cramer
• Weight capacity: 350 lb. Molded seats with waterfall edge Meet ANSI/BIFMA standards Meet California Technical Bulletin 117 standards
Vinyl Seat Material models feature a carbon-steel frame with a die-cast aluminum base and comfortable, contoured 16-ga. steel seat with waterfall edge. Fully adjustable to support a range of seated postures, from forward-leaning to reclined. Urethane Seat Material models have contoured, molded seats with a waterfall edge and molded foam for outstanding comfort. Rhino Plus cushions have a thick, easy-to-clean, puncture-, tear-, and spill-resistant urethane skin. Steel inner structure stands up to harsh use throughout multiple shifts. Triton Plus chairs are built-to-last, with a 16-ga. carbon steel frame and die-cast aluminum base. Ideal for 24/7 intensive-use environments.

View More

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Task Chairs
  • Item Intensive 24/7 Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Blue
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Nominal Seat Height Range 24" to 34"
  • Seat Color Blue
  • Weight Capacity 350 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 24"
  • Seat Height Max. 34-1/2"
  • Back Height 15"
  • Arm Style 2-Way Adjustable
  • Caster Type Multisurface
  • Overall Height 51-1/2"
  • Overall Width 19-1/2"
  • Overall Depth 19-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 19-1/2"
  • Back Width 17-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward 3.5 Degrees
  • Back Tilt Forward -11 Degrees
  • Back Tilt Backward 10 Degrees
  • Base Style 5-Star
  • Base Material Aluminum
  • Base Color Natural
  • Features High Performance Rounded Footring, Adjustable Arms with Height Range of 6 to 10" Above Seat and Inside Width Range of 19-1/2 to 23"
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.