Skip Content

DG
CRAMER

Black Vinyl Desk Chair 15" Back Height, Arm Style: Adjustable

  • Item # 4YCX9
  • My Part #
  • Mfr. Model # TRLD4-W92-2BP
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Vinyl,Black,16 to 20" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 16" to 20"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Back Height 15"
  • Arm Style Adjustable
  • Caster Type Hard Floor
  • Overall Height 42"
  • Overall Width 31"
  • Overall Depth 30-1/2"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Width 17-1/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Standards ANSI/BIFMA X5.1-2002/ANSI-HFES 100-1988/CA TB 117/ASTM F25-69 and SAE ARP734A/FED STD 209E Class 100 ISO7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products