Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CRAMER

Black Nylon Big and Tall Task Chair 18" Back Height, Arm Style: No Arm

  • Item # 22F027
  • My Part #
  • Mfr. Model # TMLD4-2RB-2
  • Catalog Page # 1333
  • UNSPSC # 56101504
Black Nylon Big and Tall Task Chair 18" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Heavy-Duty Task Chairs
• Black
Cramer
Feature a 23" extra wide contoured molded seat with waterfall edge. 14-ga. steel seat pan and oversized 28" die-cast aluminum base for additional support. Supports up to 500 lb. weight capacity.

View More

Technical Specs

  • Office Chair Style 24/7 Extreme Use,Big-and-Tall,Task Chairs
  • Item Big and Tall Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Vinyl
  • Back Material Nylon
  • Nominal Seat Height Range 16" to 21"
  • Seat Color Black
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 21-1/2"
  • Back Height 18"
  • Arm Style No Arm
  • Caster Type Multisurface
  • Overall Height 42"
  • Overall Width 23"
  • Overall Depth 20"
  • Seat Width 23"
  • Seat Depth 20"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 3"
  • Back Color Black
  • Seat Tilt Backward 10 Degrees
  • Seat Tilt Forward 3.5 Degrees
  • Back Tilt Forward -11 Degrees
  • Back Tilt Backward 10 Degrees
  • Base Style 5-Star
  • Base Material Aluminum
  • Base Color Natural
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products