Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CRAMER

Black Vinyl 24/7 Chair, 39" Overall Height

  • Item# 4YCW8
  • Mfr. Model# TRMD4-W92-2
  • Catalog Page# N/A
  • UNSPSC# 56101504
Black Vinyl 24/7 Chair, 39" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 24/7 Chair
  • Overall Height 39"
  • Overall Width 28"
  • Overall Depth 30-1/2"
  • Seat Height Min. 16"
  • Seat Height Max. 20-1/2"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Height 15"
  • Back Width 17-1/4"
  • Seat Color Black
  • Back Color Black
  • Seat Material Vinyl
  • Frame Material Carbon Steel
  • Cushion Thickness 3"
  • Arm Style Adjustable
  • Weight Capacity 350 lb.
  • Features Adjustable Arms
  • Caster Type Hard Floor
  • Standards ANSI/BIFMA X5.1-2002/ANSI/HFES 100-1988/CA TB 117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms