Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CRAFTSMAN

16 gal. Commercial Wet/Dry Vacuum, 6 HP Peak HP, 120 Voltage

  • Item# 8CY15
  • Mfr. Model# 9-17761
  • Catalog Page# N/A
  • UNSPSC# 47121604
16 gal. Commercial Wet/Dry Vacuum, 6 HP Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $187.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.7 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6 HP
  • Vacuum Capacity 16 gal.
  • Series Commercial
  • Amps 11
  • Sound Level dBA Not Specified
  • Filter Type Standard
  • Vacuum Filter Paper
  • Static Pressure 219"
  • Voltage 120
  • Watts 11
  • Tank Material Polypropylene
  • Average Brush Life 500 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 7 ft.
  • Number of Motor Stages 1
  • Power Cord Length 20 ft.
  • Wet Capacity 12.3 gal.
  • Dry Capacity 14.8 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 24"
  • Width 21"
  • Length 22"
  • Net Weight 25.5 lb.
  • Warranty 1 yr.
  • Includes (2) Extensions, (3) Heads, Air Filter, Hose
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


16 gal. Commercial Wet/Dry Vacuum, 6 HP Peak HP, 120 Voltage is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from Good vac for price, used in my workshop, very strong suction, accidently let suction hose go up my shorts..OMG!, I was blown away!, best suction ever on my tool!. Now I use it everyday, sometimes twice, even for cleaning up..
Date published: 2016-10-19
Rated 4 out of 5 by from This sure beats the heck out of those other vaccums like "Shark" for cleaning my floor in my house.Its very convienient and no roller to clean out.The price is better too.
Date published: 2015-05-27
  • y_2017, m_2, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_8CY15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.