Skip Content

DV
CRAFTSMAN

Men's Twill Work Pants, DuPont(TM) Teflon® fabric protector, Color: Khaki, Fits Waist Size: 32" x 34

  • Item # 24Z316
  • My Part #
  • Mfr. Model # 17051-32/34
  • Catalog Page # N/A
  • Catalog Group # G5992
  • UNSPSC # 46181527
Pants,Cotton/Polyester,8.5oz,Khaki,32x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Twill Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Khaki
  • Material DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 3
  • Fabric Weight 8.5 oz.
  • Lining Material Unlined
  • Closure Type Hook and Eye
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms