Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Red/Black Top Chest, 26" Width x 16" Depth x 19-3/4" Height, Number of Drawers: 5

  • Item# 6XZL4
  • Mfr. Model# 9-62026
  • Catalog Page# N/A
  • UNSPSC# 24112401
Red/Black Top Chest, 26" Width x 16"  Depth x 19-3/4" Height, Number of Drawers: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Top Chest
  • Width 26"
  • Depth 16"
  • Height 19-3/4"
  • Number of Drawers 5
  • Color Red/Black
  • Drawer Capacity 75 lb.
  • Series Heavy-Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 5840 cu. in.
  • Material Steel
  • Gauge 20 to 22
  • Finish High Gloss
  • Configuration (2) 22-3/8" W x 14-5/8" D x 2" H, (3) 22-3/8" W x 14-5/8" D x 3-1/8" H
  • Locking System Keyed Internal
  • Number of Handles 2
  • Handle Design Recessed Aluminum
  • Features Full-Extension Drawer Slides, Full-Width Aluminum Drawer Pulls, DynaGlide(TM) Drawer Performance, (2) Gas Struts, Large Stylized Drawer Trim, Craftsman Decal, and (6) Year Warranty
  • For Use With Mfr. No. 9-37718 , 9-37717
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms