Navigation Menu New

Access My Account, Order History, Lists and more here.

60HT38 CMST98222RB UNSPSC # 24112401

Top Chest: Gloss Red, 37 in W x 16 in D x 24 1/2 in H, Black, Fully Extended Ball Bearing

  • Item # 60HT38
  • Mfr. Model # CMST98222RB
  • UNSPSC # 24112401
  • Catalog Page # 745 745
Country of Origin USA. Country of Origin is subject to change.

Light-duty top chests support lighter loads and withstand less frequent use than heavy- and premium-duty chests. Their drawers hold loads of 100 lb. or less (varies by model). Top chests have multiple drawers that slide out to load or unload tools and a top compartment to store frequently used items. The top compartment's hinged lid swings open for access to stored items. These chests measure from 30" to 39" wide to fit on top of rolling tool cabinets, intermediate chests, and workbenches of equal or greater width.

Tap image to zoom.

Roll over image to zoom.

Top Chest: Gloss Red, 37 in W x 16 in D x 24 1/2 in H, Black, Fully Extended Ball Bearing

  • Item # 60HT38
  • Mfr. Model # CMST98222RB
  • UNSPSC # 24112401
  • Catalog Page # 745 745
Country of Origin USA. Country of Origin is subject to change.

Light-duty top chests support lighter loads and withstand less frequent use than heavy- and premium-duty chests. Their drawers hold loads of 100 lb. or less (varies by model). Top chests have multiple drawers that slide out to load or unload tools and a top compartment to store frequently used items. The top compartment's hinged lid swings open for access to stored items. These chests measure from 30" to 39" wide to fit on top of rolling tool cabinets, intermediate chests, and workbenches of equal or greater width.

Technical Specs

  • Item Top Chest
  • Body Color Red
  • Body Finish Gloss
  • Body Gauge 18 ga
  • Body Material Steel
  • Drawer Color Black
  • Drawer Finish Gloss
  • Drawer Gauge 20 ga
  • Drawer Material Steel
  • Drawer Range 1 to 5
  • Drawer Slide Features Soft-Close
  • Drawer Slide Function Fully Extended Ball Bearing
  • Drawer Slide Type Ball Bearing
  • Duty Rating Light Duty
  • Features Large Charging Area Under the Lid Includes an Integrated Power Strip with Six Outlets and Two USB Ports
  • Body Finish/Color Gloss Red
  • Includes Tool Chest, Top Mat for the Tool Chest Surface
  • Includes Drawer Liners No
  • Largest Maximum Drawer Load Capacity 100 lb
  • Locking System Keyed
  • Number of Drawers 4
  • Number of Handles 2
  • Number of Keys Included 2
  • Overall Depth 16 in
  • Overall Height 24 1/2 in
  • Overall Width 37 in
  • Series 2000
  • Smallest Maximum Drawer Load Capacity 100 lb
  • Style Top Chest
  • Top Compartment Height 9 3/4 in
  • Total Load Capacity 1,500 lb
  • Total Storage Capacity 10,182 cu in
  • Width Range 30 in to 39 in Wide
  • Dimensions 37 in W x 16 in D x 24 1/2 in H
  • Overall Dimensions 37 in W x 16 in D x 24 1/2 in H

Light-duty top chests support lighter loads and withstand less frequent use than heavy- and premium-duty chests. Their drawers hold loads of 100 lb. or less (varies by model). Top chests have multiple drawers that slide out to load or unload tools and a top compartment to store frequently used items. The top compartment's hinged lid swings open for access to stored items. These chests measure from 30" to 39" wide to fit on top of rolling tool cabinets, intermediate chests, and workbenches of equal or greater width.

Back to Top