Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Black Rolling Cabinet, Width: 40-3/4", Depth: 18", Height: 41-1/2"

  • Item# 9KAV3
  • Mfr. Model# 9-59624
  • Catalog Page# N/A
  • UNSPSC# 27112114
Black Rolling Cabinet, Width: 40-3/4", Depth: 18", Height: 41-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Width 40-3/4"
  • Depth 18"
  • Height 41-1/2"
  • Number of Drawers 14
  • Color Black
  • Storage Capacity 16,362 cu. in.
  • Locking System Internal
  • Features 14 drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms