Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Short Sleeve Coveralls, Cotton/Poly, Blk, M

  • Item# 24Z378
  • Mfr. Model# 25790-M
  • Catalog Page# N/A
  • Catalog Group# G5995
  • UNSPSC# 46181503
Short Sleeve Coveralls,Cotton/Poly,Blk,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Coveralls

Technical Specs

  • Item Short Sleeve Coverall
  • Size M
  • Inseam 32"
  • Color Black
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32 to 34"
  • Insulated No
  • Material DuPont(TM) Teflon(R) fabric protector
  • Hammer Loop No
  • Closure Type Snap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms