Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Black Rolling Cabinet, Craftsman Heavy-Duty, Width: 26-1/2", Depth: 18", Height: 41-5/16"

  • Item# 16W854
  • Mfr. Model# 9-31294
  • Catalog Page# N/A
  • UNSPSC# 24112401
Black Rolling Cabinet, Craftsman Heavy-Duty, Width: 26-1/2", Depth: 18", Height: 41-5/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Craftsman Heavy-Duty
  • Width 26-1/2"
  • Depth 18"
  • Height 41-5/16"
  • Number of Drawers 5
  • Color Black
  • Drawer Capacity 50 lb.
  • Drawer Slides Heavy Duty Ball Bearing
  • Storage Capacity 9912 cu. in.
  • Load Rating 600 lb.
  • Caster Size 4-1/2 x 1-1/2"
  • Material Steel
  • Gauge Frame and Shell 18-20, Drawers 20-24, Bottom 18
  • Caster Type Polypropylene, (2) Fixed, (2) Swivel w/Lock
  • Locking System Internal Keyed
  • Handles (1) Tubular Side
  • Configuration 22-3/8W Center Bank: (1) 16-1/2D x 3-1/8H, (1) 16-1/2D x 4-1/8H, (2) 16-1/2D x 6-3/8H, (1) 16-1/2D x 9-1/2H
  • Finish E-Coat
  • Features I-Frame Construction, Caster Angles
  • For Use With 16W852 Top Chest
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms