Skip Content
DG
CRAFTSMAN

Black Rolling Cabinet, 32-1/2" H X 53" W X 18" D, Number of Drawers: 8

  • Item # 16W844
  • My Part #
  • Mfr. Model # 9-31011
  • Catalog Page # N/A
  • UNSPSC # 24112401
Rolling Cabinet,53x18x32-1/2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Standard Duty
  • Width 53"
  • Depth 18"
  • Height 32-1/2"
  • Number of Drawers 8
  • Color Black
  • Drawer Capacity 25 lb.
  • Drawer Slides Full Extension Ball Bearing
  • Finish Epoxy Coat
  • Storage Capacity 16,612 cu. in.
  • Load Rating 500 lb.
  • Caster Size 4" x 2"
  • Material Steel
  • Gauge Frame: 20 to 22, Shell: 22, Bottom: 20, Drawers: 24
  • Work Surface Material MDF
  • Caster Wheel Material Polypropylene
  • Caster Type (2) Fixed, (2) Swivel with Lock
  • Locking System External Lock Bar with Keyed Lock
  • Configuration Left Bank: (1) 22-1/8" W x 16-3/4" D x 4" H, (3) 22-1/8" W x 16-3/4" D x 6-1/8" H, Right Bank: (1) 22-1/8" W x 16-3/4" D x 4" H, (3) 22-1/8" W x 16-3/4" D x 6-1/8" H
  • Features Drawer Slides Provide Smooth Drawer Operation, Organize Small Parts, Hand Tools and Power Tools Conveniently, Large 52-1/2" W X 17-1/2" D Wood Top Provides A Durable, Spacious Work Area, Protect and Organize Your Storage and Tool Investment with The 65514 Drawer Liner Roll, All Steel Construction for Strength and Durability, Keyed External Locking System Secures Stored Items
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms