Navigation Menu New

Access My Account, Order History, Lists and more here.

60HT39 CMST98223RB UNSPSC # 24112401

Rolling Tool Cabinet: Gloss Red, 37 in W x 18 in D x 37 1/2 in H, Black, Ball Bearing

  • Item # 60HT39
  • Mfr. Model # CMST98223RB
  • UNSPSC # 24112401
  • Catalog Page # 742 742
Country of Origin USA. Country of Origin is subject to change.

Light-duty workstation-height tool cabinets support lighter loads and withstand less frequent use than heavy- and premium-duty cabinets. Their drawers hold loads of 100 lb. or less (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure from 30" to 39" wide to fit along walls and within spaces wider than the cabinet.

Tap image to zoom.

Roll over image to zoom.

Rolling Tool Cabinet: Gloss Red, 37 in W x 18 in D x 37 1/2 in H, Black, Ball Bearing

  • Item # 60HT39
  • Mfr. Model # CMST98223RB
  • UNSPSC # 24112401
  • Catalog Page # 742 742
Country of Origin USA. Country of Origin is subject to change.

Light-duty workstation-height tool cabinets support lighter loads and withstand less frequent use than heavy- and premium-duty cabinets. Their drawers hold loads of 100 lb. or less (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure from 30" to 39" wide to fit along walls and within spaces wider than the cabinet.

Technical Specs

  • Item Rolling Tool Cabinet
  • Body Color Red
  • Body Finish Gloss
  • Body Gauge 18 ga
  • Body Material Steel
  • Caster Diameter 5 in
  • Caster Width 2 in
  • Drawer Color Black
  • Drawer Finish E-Coat
  • Drawer Gauge 20 ga
  • Drawer Range 1 to 5
  • Drawer Slide Features Soft-Close
  • Drawer Slide Function Ball Bearing
  • Drawer Slide Type Ball Bearing
  • Duty Rating Light Duty
  • Features Full Extension Drawer Slides, Surface Protection
  • Body Finish/Color Gloss Red
  • Handle Grip Style Tubular
  • Handle Length 13 4/5 in
  • Handle Width 1 13/100 in
  • Height Style Workstation Height Cabinet
  • Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Hardware, Top Mat for the Tool Cabinet Surface
  • Includes Cabinet Top Liner Yes
  • Includes Drawer Liners No
  • Largest Maximum Drawer Load Capacity 100 lb
  • Locking System Keyed
  • Number of Drawers 5
  • Number of Handles 1
  • Overall Depth 18 in
  • Overall Height 37 1/2 in
  • Overall Height with Lid Open 37 3/4 in
  • Overall Width 37 in
  • Series 2000
  • Smallest Maximum Drawer Load Capacity 100 lb
  • Total Load Capacity 1,500 lb
  • Total Storage Capacity 13,711 cu in
  • Width Range 30 in to 39 in Wide
  • Work Surface Material PVC Coated Polyester Foam
  • Dimensions 37 in W x 18 in D x 37 1/2 in H
  • Overall Dimensions 37 in W x 18 in D x 37 1/2 in H

Light-duty workstation-height tool cabinets support lighter loads and withstand less frequent use than heavy- and premium-duty cabinets. Their drawers hold loads of 100 lb. or less (varies by model). The cabinet top stands between waist-to-chest high to provide a work surface for laying out tools and supplies or completing assembly work and paperwork. These cabinets measure from 30" to 39" wide to fit along walls and within spaces wider than the cabinet.

Back to Top