Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Black Rolling Cabinet, Heavy-Duty, Width: 26-1/2", Depth: 18", Height: 33-3/4"

  • Item# 6XZL2
  • Mfr. Model# 9-62027
  • Catalog Page# N/A
  • UNSPSC# 24112401
Black Rolling Cabinet, Heavy-Duty, Width: 26-1/2", Depth: 18", Height: 33-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rolling Cabinet
  • Series Heavy-Duty
  • Width 26-1/2"
  • Depth 18"
  • Height 33-3/4"
  • Number of Drawers 5
  • Color Black
  • Drawer Capacity 50 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 8454 cu.-in.
  • Load Rating 600 lb.
  • Material Steel
  • Gauge 18 to 24
  • Locking System Keyed Internal
  • Handles Heavy-Duty Tubular Steel
  • Configuration (2) 22-3/8" W x 16-1/2" D x 3-1/8" H, (1) 22-3/8" W x 16-1/2" D x 4-1/8" H, (2) 22-3/8" W x 16-1/2" D x 6-3/8" H
  • Finish High Gloss
  • Features 1/2 x 1-1/2" Casters With Caster Angles, Full-Extension, Full-Width, Aluminum Drawer Pulls
  • For Use With Top Chest 6XZL4 (9-62026) or Top Chest 6XZN8 (9-13609), Intermediate Chest 6XZL7 (9-62028)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms