Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CRAFTSMAN

Painter's Pants, DuPont(TM) Teflon® fabric protector, Color: White, Fits Waist Size: 34" x 32"

  • Item # 35T005
  • Mfr. Model # 25786-34-32
  • Catalog Page # N/A
  • Catalog Group # G7382
  • UNSPSC # 46181527
Painter's Pants, DuPont(TM) Teflon® fabric protector, Color: White, Fits Waist Size: 34" x 32" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Painter's Pants
  • Fits Waist Size 34"
  • Inseam 32"
  • Color White
  • Material DuPont(TM) Teflon(R) fabric protector
  • Fabric Weight 8.5 oz.
  • Closure Type Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms