Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Long Sleeve Coveralls, Cott/Poly, Charcl, L

  • Item# 35R987
  • Mfr. Model# 25780-LG
  • Catalog Page# N/A
  • Catalog Group# G7384
  • UNSPSC# 46181503
Long Sleeve Coveralls,Cott/Poly,Charcl,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Coveralls

Technical Specs

  • Item Long Sleeve Coveralls
  • Gender Men's
  • Size L
  • Inseam 30 to 32"
  • Color Charcoal
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36 to 38"
  • Insulated No
  • Material DuPont(TM) Teflon(R) fabric protector
  • Hammer Loop Yes
  • Number of Outside Pockets 2
  • Closure Type Snaps
  • Fabric Weight 8.5 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms