Skip Content

 
CRAFTSMAN

Jacket

Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Jacket 
  • Size XL 
  • Color Black 
  • Material DuPont(TM) Teflon(R) fabric protector 
  • Fits Chest Size 46" to 48" 
  • Lining Material Nylon 

Your Filters:

No Filters Selected
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
25817-XL

$97.95 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $97.95 / each

Price $103.10 / each

Technical Specs

  • Item Jacket
  • Size XL
  • Color Black
  • Material DuPont(TM) Teflon(R) fabric protector
  • Fits Chest Size 46" to 48"
  • Lining Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More