Skip Content
WV
CRAFTSMAN

Jacket, No Insulation, Black, XL

  • Item # 24Z224
  • Mfr. Model # 25817-XL
  • Catalog Page # N/A
  • Catalog Group # G5987
  • UNSPSC # 46181533
Jacket,No Insulation,Black,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Technical Specs

  • Item Jacket
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Black
  • Material DuPont(TM) Teflon(R) fabric protector
  • Lining Material Nylon
  • Closure Type Zipper
  • Fabric Weight 10 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms