Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Filter, Cartridge Filter, 8 In. L, 5 gal.

  • Item# 9HU78
  • Mfr. Model# 9-17816
  • Catalog Page# N/A
  • UNSPSC# 47121607
Filter,Cartridge Filter,8 In. L,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Filter
  • Filter Type Cartridge Filter
  • Length 8"
  • Width 6-3/4"
  • Height 8"
  • Reusable Reusable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.