Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Diagonal Cutters, 7" Overall Length

  • Item# 9K432
  • Mfr. Model# 9-45076
  • Catalog Page# N/A
  • UNSPSC# 27111701
Diagonal Cutters,7" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Diagonal Cutters
  • Overall Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Forged High Carbon Steel
  • Handle Type Ergonomic
  • Handle Color Black
  • Features High Leverage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms