Skip Content

DV
CRAFTSMAN

Dead Blow Hammer, 48 oz. Head Weight, Fiberglass with Nonslip Grip Handle Material

  • Item # 3KTJ7
  • My Part #
  • Mfr. Model # 9-38395
  • Catalog Page # N/A
  • UNSPSC # 27111602
Dead Blow Hammer,48 oz.,10" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Polyurethane over Steel
  • Head Weight 48 oz.
  • Face Diameter 2"
  • Handle Material Fiberglass with Nonslip Grip
  • Overall Length 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Replaceable Tip No
  • Handle Color Red
  • Head Color Black
  • Head Length 5-1/4"
  • Features Nonmarring, Power Drive(R) Design
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.