Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CRAFTSMAN

Long Sleeve Coveralls, Cotton/Poly, Nvy, XL

  • Item# 24Z376
  • Mfr. Model# 17065-XL
  • Catalog Page# N/A
  • Catalog Group# G5994
  • UNSPSC# 46181503
Long Sleeve Coveralls,Cotton/Poly,Nvy,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coverall
  • Size XL
  • Inseam 32"
  • Color Navy Blue
  • Fits Chest Size 46" to 48"
  • Fits Waist Size 40 to 42"
  • Insulated No
  • Material DuPont(TM) Teflon(R) fabric protector
  • Hammer Loop No
  • Closure Type Snap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms