Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Men's Bib Overalls, Lining Material: Quilt Lined, Fits Waist Size: L, Brown

  • Item# 24Z399
  • Mfr. Model# 25107-LG
  • Catalog Page# N/A
  • Catalog Group# G5993
  • UNSPSC# 46181503
Men's Bib Overalls, Lining Material: Quilt Lined, Fits Waist Size: L, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bib Overalls

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size L
  • Fits Chest Size 42" to 44"
  • Color Brown
  • Material DuPont(TM) Teflon(R) fabric protector
  • Lining Material Quilt Lined
  • Number of Outside Pockets 3
  • Fabric Weight 10 oz.
  • Closure Type Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms