Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CRAFTSMAN

Men's Bib Overalls, Lining Material: Quilt Lined, Fits Waist Size: M, Brown

  • Item# 24Z398
  • Mfr. Model# 25107-M
  • Catalog Page# N/A
  • Catalog Group# G5993
  • UNSPSC# 46181503
Men's Bib Overalls, Lining Material: Quilt Lined, Fits Waist Size: M, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size M
  • Fits Chest Size 38" to 40"
  • Color Brown
  • Material DuPont(TM) Teflon(R) fabric protector
  • Lining Material Quilt Lined
  • Number of Outside Pockets 3
  • Fabric Weight 10 oz.
  • Closure Type Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms