C3
CRAFTLINE

Black Wall Cabinet

  • Item # 410Y25
  • My Part #
  • Mfr. Model # PL-UC2R
  • Catalog Page # N/A
  • UNSPSC # 56101530
Black Wall Cabinet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cabinets~Wall Cabinets


$328.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Wall Cabinets Wall Cabinet
  • Height of Cabinet 30"
  • Width of Cabinet 35-1/4"
  • Depth of Cabinet 12-1/2"
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism None
  • Number of Cabinet Shelves 2
  • Method of Construction Welded
  • Cabinet Color Black
  • Assembled/Unassembled Assembled
  • Gauge 22
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Shelf Capacity 15 lb.
  • Cabinet Handle Style Recessed
  • Includes (2) Adjustable Shelves
  • Locking Cabinet No
  • Cabinet Strength Rating Commercial
  • Number of Doors 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.