Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CPR LIFE MASK

CPR Adult Mask

  • Item # 3UZN6
  • My Part #
  • Mfr. Model # LM-500 W/LME-3
  • Catalog Page # N/A
  • UNSPSC # 42172102
CPR Adult Mask close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep CPR protection close at hand with conveniently sized barrier and kit. Compact Barrier includes a highly effective one-way, nonrebreathing valve, gauze sponges, filter and antimicrobial wipe.

View More

Technical Specs

  • Item CPR Mask
  • Size Adult
  • Kit Type Bulk
  • Number of Components 4
  • People Served 1
  • Case Material Polybag
  • Case Color Clear
  • Disposable Yes
  • Height 3-3/4"
  • Length 7-1/4"
  • Width 4-3/4"
  • Includes (1) One-Way Valve, (1) Pair Latex-Free Vinyl Gloves, (1) Filter, (2) 2 x 2" Gauze Sponges, (1) Antimicrobial Wipe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products