Skip Content

NC
CPI

Lever, Leaf Water Proof Limit Switch; Location: Top, Contact Form: 1NC, One Way Vertical and Directi

  • Item # 5DKF8
  • My Part #
  • Mfr. Model # J3006-563
  • Catalog Page # 267
  • UNSPSC # 39121509
Lever, Leaf Water Proof Limit Switch; Location: Top, Contact Form: 1NC, One Way Vertical and Directi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Initially developed to detect the presence of a pay-phone coin box, this extremely thin limit switch offers a rugged and totally sealed solution. The thinline switch is submersible and totally unaffected by water, salt spray, humidity, dirt, dust, sand, and oil. Use in construction equipment, agrucultural equipment, and recreational vehicles.

View More

Technical Specs

  • Limit Switch Style Water Proof Limit Switch
  • Basic Actuator Style - Limit Switch Lever
  • Actuator Style - Limit Switch Lever, Leaf
  • Actuator Location - Limit Switch Top
  • Item Water Proof Limit Switch
  • AC Contact Rating - Limit Switch 1A @ 120V
  • DC Contact Rating - Limit Switch 1A @ 12V
  • Contact Form- Switches 1NC
  • Actuator Length - Limit Switch 0.65"
  • Body Height - Limit Switch 0.27"
  • Body Width - Limit Switch 2.47"
  • Body Depth - Limit Switch 0.87"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Micro
  • NEMA Rating No NEMA Rating
  • Wiring Entry Not Applicable
  • Electrical Connection Flying Leads
  • IP Rating No IP Rating
  • Movement One Way Vertical and Direction Horizontal
  • Travel 0.65" Nominal
  • Series J3
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Arm Width 0.47"
  • Body Material Polyetherimide Resin
  • Arm Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.