Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
CPI

Lever, Leaf Water Proof Limit Switch; Location: Top, Contact Form: SPDT, One Way Vertical and Direct

  • Item # 5DKF4
  • My Part #
  • Mfr. Model # E1092-555
  • Catalog Page # 267
  • UNSPSC # 39121509
Lever, Leaf Water Proof Limit Switch; Location: Top, Contact Form: SPDT, One Way Vertical and Direct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Developed for harsh environments, this waterproof limit switch features sealed wiring, submersible capability, large overtravel capability, and adjustable mounting brackets. It features 1-way vertical and horizontal movement. It also includes a stainless steel bracket.

View More

Technical Specs

  • Limit Switch Style Water Proof Limit Switch
  • Basic Actuator Style - Limit Switch Lever
  • Actuator Style - Limit Switch Lever, Leaf
  • Actuator Location - Limit Switch Top
  • Item Water Proof Limit Switch
  • AC Contact Rating - Limit Switch 5A @ 120V
  • DC Contact Rating - Limit Switch 5A @ 28V
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.81"
  • Body Height - Limit Switch 1.53"
  • Body Width - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.97"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • NEMA Rating No NEMA Rating
  • Wiring Entry Not Applicable
  • Electrical Connection Flying Leads
  • IP Rating 68
  • Movement One Way Vertical and Direction Horizontal
  • Travel 0.69" Maximum
  • Series E1
  • Operating Temp. Range -40 Degrees to 185 Degrees F
  • Arm Width 0.44"
  • Roller Material Stainless Steel
  • Roller Dia. 0.38"
  • Roller Width 0.44"
  • Body Material Stainless Steel and TPR
  • Arm Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.