Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CP CALIFORNIA PACIFIC LAB, INC.

8 In Funnel, 2000 mL, 2 In Fine NPT,

  • Item# 3MLA6
  • Mfr. Model# EF-4716-1P
  • Catalog Page# N/A
  • UNSPSC# 40141735
8 In Funnel,2000 mL,2 In Fine NPT, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $187.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Funnel
  • Capacity 2000mL
  • Funnel Material High Density Polyethylene
  • Closure Material High-Density Polyethylene
  • Overall Height 22"
  • Funnel Top ID 8"
  • Funnel Max OD 9"
  • Stem Length 11"
  • Screw Closure Size 51 (2")
  • Color White
  • Special Features Fits All Standard NPT 2-In. Fine Thread Polyethylene Drums, Including 15-Gal. Fine Thread Drum EC-20060-1P; Secure "Easy Use" Lid, Positive Latch, Lid Gasket; A Filter is Also Built into the Interior to Reduce the Loss of Stir Sticks or Other Particles in the Waste Liquid, Recommended for Polyethylene drums only, Drum Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Israel and South Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.