Skip Content

NC
CP CALIFORNIA PACIFIC LAB, INC.

450mL Plastic Safety Funnel, Stem OD: 14.287mm, Stem Length: 279.4mm

  • Item # 3MLH3
  • My Part #
  • Mfr. Model # EF-4-38
  • Catalog Page # N/A
  • UNSPSC # 40141735
Safety Funnel,450mL,HDPE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This funnel is designed to help reduce exposure to hazardous waste and prevent toxic chemical evaporation. The pressure-release vent lets waste flow quickly during disposal to a high-performance liquid chromatography (HPLC) waste line, bottle, or carboy.

View More

Technical Specs

  • Item Safety Funnel
  • Laboratory Funnel Type Safety
  • Labware Basic Material Plastic
  • Stem OD - English 0.5625"
  • Stem OD - Metric 14.287mm
  • Labware Height - English 18"
  • Labware Height - Metric 457.2mm
  • Labware Capacity - Metric 450mL
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Autoclavable No
  • Funnel Material High Density Polyethylene
  • Funnel Max OD 5"
  • Funnel Top ID 4"
  • Labware Body Color White
  • Labware Closure Material HDPE
  • Stem Length - English 11"
  • Stem Length - Metric 279.4mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Israel, and South Korea.


  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.