Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

16-1/2" x 6-1/2" x 68" Gravity Gas Wall Furnace

  • Item# 3E589
  • Mfr. Model# W355G
  • Catalog Page# N/A
  • UNSPSC# 40101805
16-1/2" x 6-1/2" x 68" Gravity Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Furnace allows individual temp. control in hard-to-heat areas. Circulated air rises through the furnace and into the room again, while the louvered front grille delivers radiated warmth. Stainless steel burners, factory-installed pressure regulator, and 100% safety pilot. Resettable blocked-flue shutoff safety device. Single-wall model can be installed on any inside or outside wall, with standard 16" center, 2" x 4" stud space.

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type NG
  • BtuH Input 35000
  • Vent Type Top
  • Voltage 750mV
  • Wall Type Single
  • Gas Connection 1/2"
  • Width 16-1/2"
  • Depth 6-1/2"
  • Height 68"
  • Wall Opening Width 14-1/4"
  • Wall Opening Height 65-3/4"
  • Finish Baked Enamel
  • Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32
  • Includes Single Air Outlet with Wall Thermostat Control, 4" Vertical Vent, 68 x 65-1/2 x 6-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms