Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

34-1/2" x 9-3/4" x 31-1/2" Matchless Piezo Gravity Gas Wall Furnace

  • Item# 1RD27
  • Mfr. Model# CDV255C
  • Catalog Page# N/A
  • UNSPSC# 40101805
34-1/2" x 9-3/4" x 31-1/2" Matchless Piezo Gravity Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $1,045.95 / each

Price $1,101.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed-combustion design draws combustion air from outside and exhausts it to outside through a single wall opening, using concentric venting. Piezo ignitor with standing pilot and 750mV pilot. No electricity required. Safe to install in sleeping quarters. Mount on any outside wall.

View More

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type NG
  • BtuH Input 25000
  • Ignition Type Matchless Piezo
  • Vent Type Direct
  • Voltage 750mV
  • Vent 9"
  • Wall Type Exterior
  • Gas Connection 1/2"
  • Width 34-1/2"
  • Depth 9-3/4"
  • Height 31-1/2"
  • Wall Opening Width 14-1/4"
  • Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32
  • Includes Wall Thermostat, Telescoping Vent Assembly with Bee/Varmint Proof Vent Cap, Mounting Template, 4" Clearance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.