Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

Vent Extension Kit

  • Item# 1RD34
  • Mfr. Model# VK33/9-15B
  • Catalog Page# N/A
  • UNSPSC# 40101506
Vent Extension Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Vent Pipe

Technical Specs

  • Item Gas Vent Pipe Kit
  • Diameter 4 to 7"
  • Length 9 to 15"
  • Bend Angle 0 Degrees
  • Min. Length 9" Wall Thickness
  • Max. Duct Length 15" Wall Thickness
  • End Type Round
  • High Temperature Degrees 500 Degrees F
  • For Use With Mfr. No. CDV335B, CDV336B
  • Includes Air Intake and Exhaust Tubes, Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)