Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

COZY

Window Heater, LP, 14600 BtuH, 14-3/8 In W

  • Item# 1LYL2
  • Mfr. Model# WOW254
  • Catalog Page# N/A
  • UNSPSC# 40101819
Window Heater,LP,14600 BtuH,14-3/8 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Window Heaters

Technical Specs

  • Item Gas Fired Window Heater
  • Mounting Type Window or Through the Wall
  • Gas Type LP
  • BtuH Input 20000
  • BtuH Output 14600
  • Voltage 115
  • Vent Type Direct
  • Vent 2"
  • Ignition Spark
  • Width 14-3/8"
  • Depth 29-1/2"
  • Height 17"
  • Window Width 14-3/8"
  • Window Height 17"
  • Wall Opening Width 14-3/8"
  • Wall Opening Depth 4"
  • Wall Opening Height 17"
  • Amps AC 2
  • Number of Speeds 1
  • Air Flow 150 cfm
  • Gas Connection 3/8"
  • Finish Powder Coated Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards ANSI Z21.86, CSA 2.32
  • Includes Inducer Blower, Side Panels, Support Brackets, Manual Shut Off Valve, Power Cord, Wall Thermostat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)